Zoro Homepage

30in Adjustable C Channel Pipe Stake for Flatbed Trailer Hauler, 2PK

  • Mfr # PS30-ADJx2

  • Zoro # G416502393


product price: $74.69
/pk 2, $37.35/ea

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS30-ADJx2
Zoro #
G416502393
UPC #
840223629639
Country of Origin
India

Details

Material
Steel
Color
Black

Description

Pack Size: 2 Pack Length: 30 Inches Material: Steel Weight: 7. 14 lbs Gauge: 8 or 4. 1 MM or 0. 160 Inches Style: C-Channel No Working Load Limit Used to help keep pipe on the truck, not as a load-bearing device. The stake pocket features an adjustable design and has an overall length of 30 inches, allowing for flexible height configurations. Material: Composed of steel material, the gauge measures at 8, which is equivalent to a thickness of 4. 1 MM or 0. 160 inches. Versatile: Adjustable pipe stake features 3 holes on its upper part, spaced at 6 in intervals from the top downward. Ideal for versatile height settings. The pipe stake fits standard stake pockets, with dimensions 3-3/8 inW x 1-3/8 inD. Confirm your stake pocket size before placing an order. Pipe Stakes serve to help secure pipes on a truck; they are not intended as load-bearing devices and do not have a Weight Load Limit WLL. Exercise caution and use appropriately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.