Shop MYTEE PRODUCTS
Create Account
30in Adjustable C Channel Pipe Stake for Flatbed Trailer Hauler
- Mfr # PS30-ADJ
- Zoro # G425022813
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS30-ADJ
- Zoro #
- G425022813
- UPC #
- 840223607675
- Country of Origin
- China
Description
Length: 30 Inches Material: Steel Weight: 7.14 lbs Gauge: 8 or 4.1 MM or 0.160 Inches Style: C-Channel No Working Load Limit Used to help keep pipe on the truck, not as a load-bearing device. The stake pocket features an adjustable design and has an overall length of 30 inches, allowing for flexible height configurations. Material: Composed of steel material, the gauge measures at 8, which is equivalent to a thickness of 4.1 MM or 0.160 inches. Versatile: Adjustable pipe stake features 3 holes on its upper part, spaced at 6in intervals from the top downward. Ideal for versatile height settings.Utilize the adjustable top pre-drilled holes to create side walls (adjustable). It will enable you to install e-track rails or additional square steel bars (vertically) on a utility or equipment trailer for securing loads of different sizes. The pipe stake fits standard stake pockets, with dimensions 3 3/8in(W) x 1 3/8in(D). Confirm your stake pocket size before placing an order. Pipe Stakes serve to help secure pipes on a truck; they are not intended as load-bearing devices and do not have a Weight Load Limit (WLL). Exercise caution and use appropriately. Utilize the adjustable top pre-drilled holes to create side walls (adjustable). It will enable you to install e-track rails or additional square steel bars (vertically) on a utility or equipment trailer for securing loads of different sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.