Shop MYTEE PRODUCTS
See all product information
Create Account
30in EPDM Adjustable Tarp Bungee Straps - 50 Pack
- Mfr # RS-30A-US
- Zoro # G816494069
product price:Â
$
126.99
/pk of 50, $2.54/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-30A-US
- Zoro #
- G816494069
- UPC #
- 840223610613
- Country of Origin
- United States
Details
- Color
- Black
- Material
- Steel
Description
Size:30 in Sold in boxes of 50 Straps with S hooks. Max Stretch: 45in total lengt Slots every 4-6 in to adjust the length of the strap.. Flatter and wider in shape compared to the more round regular straps. Molded with 100% EPDM Rubber S Hooks are made of Galvanized Steel for strength and rust protection. UV Resistant and tested for high Tensile Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.