30in Round Outrigger Pad 2in Thick 65000 # WLL RV Pads Ergonomic Handle, 4PK

  • Mfr # ORP-Round-30x20x4

  • Zoro # G516276989


product price:  $881.49
/pk 4, $220.37/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Material
Ultra-High Molecular Weight Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORP-Round-30x20x4
Zoro #
G516276989
UPC #
840223613461
Country of Origin
China

Dimensions

Length
30 in

Details

Material
Ultra-High Molecular Weight Polyethylene
Color
Black

Description

Pack Size: 4 PackThis pressure distribution lessens the chance of the ground shifting or moving unexpectedly, a risky scenario that could cause your equipment to topple over.Strength: The outrigger pad is designed with a Crush Rating of 200 PSI and can handle a Vertical Working Load Limit of 65,000 lbs, as well as a 45-degree Working Load Limit of 40,000 lbs.Our outrigger pad, measuring 30 inches in diameter and 2 inches in thickness, provides superior stability and weight dispersion for heavy machinery operations, complemented by grip on both sides.Material: The outrigger pad is crafted from Ultra-high molecular weight polyethylene UHMWPE and is non-toxic, has a reduced friction coefficient and is resilient to corrosion, abrasion, wear, and impact.Please make sure your equipment, like cranes and aerial devices, is steady by using an outrigger pad. Positioned between the ground and the outrigger's base, these pads help distribute the weight across an expansive surface.Ergonomic Handle: These outrigger pads come with handles on both ends for convenient handling.


  • Shape: Round Color: Black
  • Handles on Both Ends Diameter: 30-Inches
  • Weight: 52 lbs Style; Ergonomic Handle
  • Thickness: 2 Inches Crush Rating: 200-PSI
  • Material: Ultra-high molecular weight polyethylene (UHMWPE) Working Temperature: -30°C to 60°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.