
30in x 30in x 2in Heavy Duty Outrigger Pad for RV with Recessed Radius Black, 2PK
Mfr # ORP-303020-RRx2
Zoro # G716521445
product price:Â $494.49
/pk 2, $247.25/eaKey Features
Material
UHMWPE
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ORP-303020-RRx2
Zoro #
G716521445
UPC #
840223639430
Country of Origin
India
Details
Material
UHMWPE
Color
Black
Description
Pack Size: 2 Pack Whether its cranes or aerial devices, you can now stabilize them with Recessed Radius Outrigger Pads. You can place these pads in between your vehicle and the ground, enabling even distribution of the load on different surfaces. The proper displacement of the load will reduce the potential pressure on the ground, which may shift due to excessive load. If you want a solid base for your vehicle, then learn about it below:- Size and Strength: The length and width of our crane outriggers are as follows: 30 in and 30 in, respectively. Meanwhile, the overall thickness is 2 in, the recessed depth is 3/16 in, and the recessed diameter is 19-11/16 in. The recessed outrigger pad will ensure a secure and snug fit for vehicles. It will further reduce the potential escape of the outrigger pad. Robust Construction: Our outrigger pad offers a solid base Its an outrigger pad that gives a solid base for the vehicles foot, outriggers, down jacks, and stabilizers. We have crafted them with Ultra-high molecular weight polyethylene UHMWPE compound material. The material ensures reduction of non-conductivity wont conduct electricity while making it resistant to many chemicals found at construction sites or on road/parking lots. Provides Stability to Vehicles: The outrigger pads work on different surfaces, like concrete and soft ground, evenly distributing the weight. Meanwhile, the round cavity provides firm stability to the square and round feet/outriggers of different vehicles. Its an anti-slip pad that doesnt absorb water or slips, prioritizing safety and environmental friendliness. Portable: Our crane pad is portable and a single person can easily carry it. The nylon rope and PVC hose handle are specifically used for easy carrying, giving the utmost. Get this user-friendly design for your next job. Optimal Performance: The crush rating of our crane pads is 200 PSI, whereas the 45-degree and vertical load limits are 55,000 lbs and 80,000 lbs, respectively. Do not exceed the maximum allowable load to avoid unforeseen situations. Compatibility: It offers compatibility with different types of vehicle feet, outriggers, and stabilizers. It supports configuration with both square and round shape outriggers. However, round vehicles outriggers must be equal to or less than our recessed radius. **Load-bearing capacity is subject to ground conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.