24in x 24in x 2in Heavy Duty Outrigger Pad for RV with Recessed Radius Black, 2PK
- Mfr # ORP-242420-RRx2
- Zoro # G816521444
product price:Â
$
279.99
/pk of 2, $140.00/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
24 in
Material
6 Oz. Pe Mesh (70% Shade)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-242420-RRx2
- Zoro #
- G816521444
- UPC #
- 840223639447
- Country of Origin
- India
Dimensions
- Width
- 24 in
- Length
- 24 in
Details
- Material
- 6 Oz. Pe Mesh (70% Shade)
- Color
- Black
Description
Pack Size: 2 Pack Whether its cranes or aerial devices, you can now stabilize them with Recessed Radius Outrigger Pads. You can place these pads in between your vehicle and the ground, enabling even distribution of the load on different surfaces. The proper displacement of the load will reduce the potential pressure on the ground, which may shift due to excessive load. If you want a solid base for your vehicle, then learn about it below:- Dimension of Our Outrigger Pad: The length and width are 24 inches whereas the thickness is 2 inches. This pad has a cavity in between for a snug and secure fit for certain vehicles. The cavity has a recessed depth of 3/16 inch and a recessed diameter of 15-3/4 inch. The recessed area is designed to reduce potential outrigger foot escape and support concrete pumpers. High Strength: Its a black square-shaped outrigger pad that gives a solid base for the vehicles foot, outriggers, down jacks, and stabilizers. Its engineered with Ultra-high molecular weight polyethylene UHMWPE. It has non-conductive particles wont conduct electricity and is resistant to many chemicals present at construction sites or on road/parking lots. Reduces Vehicle Shifting and Disbalancing: Our crane pads evenly distribute the weight on soft grounds and concrete areas. It provides stable positions for the square and round feet of different vehicles. Now, you can ensure a snug fit with our recessed radius outrigger pads. Also, it doesnt absorb water and slip, prioritizing safety and environmental friendliness. Portable: A single person can easily carry our outrigger pad. It offers the utmost comfort as we have utilized nylon rope and PVC hose heavy-duty handles. The design is user-friendly, thus, making it your next comfort choice for your next job. Optimal Performance: The crush rating of our crane pads is 200 PSI, whereas the 45-degree and vertical load limits are 45,000 lbs and 70,000 lbs, respectively. Do not exceed the maximum allowable load to avoid unforeseen situations. Compatibility: It offers compatibility with different types of vehicle feet, outriggers, and stabilizers. It supports configuration with both square and round shape outriggers. However, round vehicles outriggers must be equal to or less than our recessed radius. **Load-bearing capacity is subject to ground conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.