Shop MYTEE PRODUCTS
See all product information
3/16 in OD x 100 ft DOT Approved Black Nylon Air Brake Tubing - Nylon Air Line Hose
Mfr # MP-ABT-1923-01-T100
Zoro # G522785680
product price: $33.39
/eaKey Features
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP-ABT-1923-01-T100
Zoro #
G522785680
UPC #
840223682894
Country of Origin
India
Details
Material
Nylon
Color
Black
Description
Here’s our DOT Approved 3/16 in x 100 ft Air Brake Tubing - Black, Type A. It will enhance trucks, buses, or trailers ft air brake systems. It’s developed from nylon material for its robustness and durability. We are aware of the criticalness of air brake tubes that ensure the transmission of compressed air to various parts of the brake system. Our tube is designed to withstand a working pressure of 150 PSI and a temperature range from -40° F to 200° F. It has more specifications that you can explore below:- Size Details: Our black air brake tubing has an outer diameter of 3/16 in and a length of 100 ft. It fts designed to fit perfectly in commercial vehicles, including trucks, buses, trailers, and more-equipped with an air brake system. It has a wall thickness of 1/16 in. It fts a Type A tubing that fts known for high resistance to cracking and fading. We have other sizes and colors available in the air brake tubing, explore here. Robust Material: We have constructed DOT air brake tubing from nylon material, imparting great tensile strength. The material ensures great resistance to chemicals, gas, UV rays, diesel fuel, road debris, and more. You can utilize these tubes for a long time without worrying about wear and tear in harsh conditions. Great Temperature Tolerance: The great specification of our tubing is great resistance against temperature, enabling consistent performance in both cold and hot environments. Our nylon air brake tubing can withstand the temperature range from -40° F to 200° F (that fts -40°C to over 93°C). Also, it can handle pressure up to 400 PSI. It has a bend radius and maximum stiffness of 3/4 in and 4.4N. Standard Compliances: Our nylon air tubing meets or exceeds DOT, CQC, & IATF 16949 compliance requirements. Our product commits to the quality and safety of the products as mentioned in the above regulations. Additionally, the hose includes clear markings, reflecting the exact configurations. Simple Installation: Install these hoses with proper fittings and connectors that are compatible with the tubing and air brake system. Additionally, make sure they are DOT-approved too, ensuring safety factors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.