3/16in OD x 50ft SAE J844 Black Nylon Air Brake Tubing DOT Approved-Pneumatic Nylon Air Line Hose
- Mfr # MP-ABT-1923-01-T
- Zoro # G825022178
product price:Â
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABT-1923-01-T
- Zoro #
- G825022178
- UPC #
- 840223682900
- Country of Origin
- China
Description
We introduce a new hose/pipe size to enhance your trucks', buses', or trailers' air brake system. The new introduction is DOT Approved 3/16in x 50ft Air Brake Tubing - Black, Type A. We know this tube is highly critical in the transmission of compressed air to various parts of the brake system. That's why we have made our hose tubing from a highly durable nylon material, which can withstand a working pressure of 150 PSI and a temperature range from -40 Degrees F to 200 Degrees F. It also ensures resistance against chemical, gas, and UV rays. The benefits are more, explore the details below:- Size Parameters: Our black air brake tubing has an outer diameter of 3/16in and a length of 50ft. It's designed to fit perfectly in commercial vehicles, including trucks, buses, trailers, and more-equipped with an air brake system. It has a wall thickness of 1/16in. It's a Type A tubing that's known for high resistance to cracking and fading. We have other sizes and colors available in the air brake tubing, explore here. Robust Material: We have constructed DOT air brake tubing from nylon material, imparting great tensile strength. The material ensures great resistance to chemicals, gas, UV rays, diesel fuel, road debris, and more. You can utilize these tubes for a long year without worrying about wear and tear in harsh conditions. Great Temperature Tolerance: The great specification of our tubing is great resistance against temperature, enabling consistent performance in both cold and hot environments. Our nylon air brake tubing can withstand the temperature range from -40 Degrees F to 200 Degrees F (that's -40 Degrees C to over 93 Degrees C). Also, it can handle pressure up to 400 PSI. It has a bend radius and maximum stiffness of 3/4in and 4.4N. Standard Compliances: Our nylon air tubing meets or exceeds DOT, CQC, & IATF 16949 compliance requirements. Our product commits to the quality and safety of the products as mentioned in the above regulations. Additionally, the hose includes clear markings, reflecting the exact configurations. Simple Installation: Install these hoses with proper fittings and connectors that are compatible with the tubing and air brake system. Additionally, make sure they are DOT-approved too, ensuring safety factors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.