
31in EPDM Tarp Bungee Straps w/ Crimped Hooks -50 Pack
Mfr # RS-31C
Zoro # G716250239
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Epdm Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-31C
Zoro #
G716250239
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Length
31 in
Details
Material
Epdm Rubber
Color
Black
Description
Size:31inMax Stretch: 47 total lengthSold in boxes of 50 Straps with inSin hooks.Molded with 100% EPDM RubberinSin Hooks are made of Galvanized Steel for strength and rust protection.inSin Hooks are crimped on one end to protect your tarps.UV Resistant and tested for high Tensile StrengthThese bungees straps are non Adjustable.
- Size: 31"
- Sold in boxes of 50 Straps with "S" hooks.
- Molded with 100% EPDM Rubber
- "S" Hooks are made of Galvanized Steel for strength and rust protection.
- "S" Hooks are crimped on one end to protect your tarps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.