31in Natural Rubber Tarp Bungee Straps Crimped Hooks, 2PK

  • Mfr # RS-31C-Nx2

  • Zoro # G716250277


product price:  $163.99
/pk 2, $82.00/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Black
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-31C-Nx2
Zoro #
G716250277
UPC #
840223625648
Country of Origin
Sri Lanka

Dimensions

Width
30 in

Details

Material
Natural Rubber
Color
Black

Description

Size: 31in Max Stretch:47 total length Sold in boxes of 50 Straps with inSin hooks.Molded with Natural RubberThese bungees straps are non Adjustable.inSin Hooks are made of Galvanized Steel for strength and rust protection.inSin Hooks are crimped on one end to protect your tarp from tearing.Retains Elasticity in cold weather, good choice for use in Canada and northern parts of USADoes not withstand UV Exposure as well as synthetic rubber The decision to go synthetic or natural is a tradeoff and must be made based on region of use
  • Size: 31"
  • Sold in boxes of 50 Straps with "S" hooks.
  • Molded with Natural Rubber
  • "S" Hooks are made of Galvanized Steel for strength and rust protection.
  • "S" Hooks are crimped on one end to protect your tarp from tearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.