
31in Natural Rubber Tarp Bungee Straps Crimped Hooks -50 Pack
Mfr # RS-31C-N
Zoro # G916250237
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Length
31 in
Color
Black
Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-31C-N
Zoro #
G916250237
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Length
31 in
Details
Color
Black
Material
Natural Rubber
Description
Size: 31inMax Stretch: 47 total length Sold in boxes of 50 Straps with inSin hooks.Molded with Natural Rubbe rin Sin Hooks are made of Galvanized Steel for strength and rust protection.inSin Hooks are crimped on one end to protect your tarp from tearing.Retains Elasticity in cold weather, good choice for use in Canada and northern parts of USADoes not withstand UV Exposure as well as synthetic rubberThe decision to go synthetic or natural is a tradeoff and must be made based on region of use These bungees straps are non Adjustable.
- Size: 31"
- Sold in boxes of 50 Straps with "S" hooks.
- Molded with Natural Rubber
- "S" Hooks are made of Galvanized Steel for strength and rust protection.
- "S" Hooks are crimped on one end to protect your tarp from tearing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.