34 inx4-3/4 inx2 inTop Fuel Tank Step Fit Peterbilt 387, 388 Replace 11-03942-0850, 2PK

  • Mfr # FTRS-23-335-Tx2

  • Zoro # G822786523


product price:  $109.99
/pk 2, $55.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTRS-23-335-Tx2
Zoro #
G822786523
UPC #
840223698376
Country of Origin
India

Description

Is the top step of your fuel tank step bracket worn out? Do you need an ideal replacement for it? We introduce its 34 in x 2 in x 4-3/4 in Top Fuel Tank Step Fits Peterbilt 387, 388 Fuel Tank, Replaces 11-03942-0850. This aluminum fuel tank step replacement can be used with fuel tanks of trucks and other heavy-duty vehicles. The step provides a secure and stable platform for the operator to reach the fuel tank of the vehicles and prevents chances of slippage. Here are the other required details of our bottom fuel tank step: Size: The top fuel tank step replacement is available in size 33.94 in x 2 in x 4.76 in. The length of this bottom step helps to provide a stable platform. Its width provides enough surface area for secure footing and enhances safety for the operator. Compatibility: The fuel tank step is ideal for Peterbilt 387, and 388 models and it can fit for replacement part number 11-03942-0850. Material: The fuel tank step is manufactured using a strong and corrosion-resistant aluminum material. This strong yet lightweight material makes the step secure and capable of handling the weight of an average human being. Surface Finish: The step has an anodic oxidation surface which prevents corrosion and damage from harsh weather conditions. Its textured surface helps to prevent slipping. It also provides additional safety during wet or muddy conditions. Raised Edges: The raised edges of the aluminum fuel tank step add extra security for the operator by preventing the foot from sliding off. Improved Safety: The non-slip surface of our step helps the operator by reducing the chances of falls which makes this product a safer option for operators. Easy to Maintain: The aluminum construction of the fuel tank step makes it easy to maintain as this material requires minimal cleaning and repainting. Installation: It is easy to install. It can be bolted on the fuel tanks of the vehicles and needs minimum tools for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.