3/4 inx4 ft GRAY Eye & Eye Synthetic Super Sling Vertical 11,880/Choker 10100/ Basket 23760 lbs, 2PK

  • Mfr # SSL-34-4x2

  • Zoro # G322785835


product price:  $173.99
/pk 2, $87.00/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSL-34-4x2
Zoro #
G322785835
UPC #
840223683785
Country of Origin
China

Details

Color
Gray

Description

Style: Eye & Eye Material: Super Strong Synthetic Nylon Color: GRAY Protective Sleeve provides protection against damage and wear to the sling Size: 3/4 in Length: 4 ft Working Load Limit Vertical: 11,880 lbs Working Load Limit - Choker: 10,100 lbs Working Load Limit - Basket: 23,760 lbs Mytee Products Synthetic Recovery Rim Slings features a strong, durable cordura sleeve over a special braid guard to give you the maximum performance, helping protect the sling wear and cuts. These Synthetic Rim Slings feature a high working load limit with 3 different style choices to use the sling in, giving you many different options depending on the recovery situation you are in. Inside the cordura sleeve is the braided center, strong and increases the lifespan of the sling. The cordura sleeve also helps protect the rims on the vehicles you are recovering. Although the main function of these is rims, you can use these in any recovery effort needed, along with hooks, wire ropes and shackles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.