Shop MYTEE PRODUCTS

3/4in Anchor Shackle Forged Carbon Steel w/ Alloy Screw Pin WLL # 4.75 Tons, 2PK

  • Mfr # SHACKLE-ANCHOR-SP-34x2

  • Zoro # G716493728


product price:  $30.89
/pk 2, $15.45/ea

Key Features

Body Material
Steel
Color
Red
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHACKLE-ANCHOR-SP-34x2
Zoro #
G716493728
UPC #
840223624160
Country of Origin
India

Dimensions

Overall Length
3/4 in

Details

Body Material
Steel
Color
Red

Description

Pack Size: 2 Pack Shackle Type: Anchor Shackle Material: Forged Carbon Steel Bolt or Pin Type: Alloy Screw Pin Size: 3/4 in Working Load Limit: 4. 75 Tons 9,500 lbs Breaking strength: 25. 8Tons 60,000 lbs Double Rust Protection with an Electro Plated Galvanized Metal coating first and then the shackle is Finished with a Powder coating. This will ensure if the Powder Coating chips off, the shackle will not rust. In the Electro plated Galvanized Metal there is a layer of Zinc Oxide. This helps to protect the shackle from the elements and the corrosion that could happen, ensuring the shackle will not rust. Superior Design for the strength needed for all your Rigging and Towing needs. Works perfect with Slings, Tow Straps, Snatch Blocks and other needs you may have.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.