Zoro Homepage

34in Chrome Fifth Wheel Pin Puller w/ Lifting Hook, 10PK

  • Mfr # 5WP-34x10

  • Zoro # G916277746


product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WP-34x10
Zoro #
G916277746
UPC #
-
Country of Origin
India

Details

Material
Steel

Description

Pack Size: 10 PackIntroducing a 34in Chrome Fifth Wheel Pin Puller w/ Lifting Hook to release the kingpin without climbing under the trailer. It will save your clothes from grease and help users with back pain. Adjusting and pulling out the pins is no longer a dreaded task. The chrome rod is made from highly durable metal. It includes a J-hook and extended rod for easy functionality. Learn more about this product below:-Dimension: Our fifth-wheel puller rod has an overall length of 35-1/2in, including the distance from the J-hook to the end of the T-handle. The length from the extended rod to the T-handle is 34in. Some other dimensions of the puller are a rod diameter of 3/8in, handle size of 5in, handle diameter of 7/8in, and J-hook size of 1-1/2in.Multi-Purpose Pin Puller: You can release the king pin to move stacks of crates and carts or grab the door pull or latch securely. Additionally, you can use it to pull, move, and arrange ground protection mats. However, its ideal function is to quickly and easily release or pull the kingpin on the trailer, saving you from putting pressure on your body.Premium Material: The chrome rod is made from highly durable steel. Its lightweight yet sturdy enough to provide a long service life. It offers resistance to wear and tear despite continuous use. You can easily carry and store in a place.Convenient Design: This fifth wheel is made for convenience. It includes a J-hook and an extended plate for easy pull and push. We have added a t-shaped handle that will ensure an efficient grip. It will provide efficient operation while giving you the best experience.
  • Pack Size: 10 Pack Rod Length: 34" Rod Diameter: 3/8" Includes: Welded T-Handle
  • Handle Size: 5" Handle Diameter: 7/8"
  • Material: Steel Color: Chrome
  • Includes: Welded J-Hook Hook Size: 1-1/2"
  • Lightweight Sold Individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.