Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in Combination Steel Flatbed Winch Bar w/ Handle for Trailer - Yellow

  • Mfr # CWBC-EZ-PAINT

  • Zoro # G916494112


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBC-EZ-PAINT
Zoro #
G916494112
UPC #
840223685437
Country of Origin
China

Description

If you have winch straps then our 34 in Combination Winch Bar - Yellow Powder Coated is perfect to securely tie your loads and easily release them off during unloading. Our combination winch bars will enable you to release/tighten winch straps and lever chain binders. It's curated from highly durable steel material, which will ensure its resilience in demanding conditions. Learn more about this product below:- Durable Construction: Our 34-inch long standard combination winch bar is engineered from steel material. The tubular winch bar is yellow powder coated, which secures it from corrosion and rust. Additionally, it's designed to withstand forces involved during strap and chain tensioning. Thus, giving you long-lasting performance, giving you strength, and stability. Functionality: The purpose of these flatbed winch bars which the bar has a diameter of 1-5/8 in, a small tube diameter is 7/8 in and a width of the tube is 1-3/8 in, is to easily tie or release the winch straps during loading and unloading. It will keep truckers away from injuries and too much pressure on their hands, wrists, and shoulders. Thus, keeping your straps secure and your body safe. Easy-To-Use Design: Our winch bar for flatbeds has hollow, tapered, and angled tubes that seamlessly fit a wide range of winches, including portable winch, sliding winch, lashing winch, combination winch, etc. Also, it is compatible with bolt-on and weld-on style winches. It's the ultimate companion for your journey, providing you desired tension on your winch straps in your flatbed trailers or semi-trailers. Non-Slip Grip: Our standard combination winch bar has a grooved end with a knurled design, enabling you to secure your load while giving you additional leverage safely. It will not slip while you are adding tension to your winch. Additionally, these are easy to carry and store in your vehicle during transit. How to Use: The process of using the winch bar is simpleplace the flatbed winch bar into the notch of the winch and pull it down. Repeat this process until the winch strap is tight. This way you will be able to secure large cargo in the flatbed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.