3/4in x 100ft Heavy Duty Black Nylon Air Brake Hoses J844 Series - DOT & SAE Approved

  • Mfr # MP-ABT-1932-01-T100

  • Zoro # G616278067


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP-ABT-1932-01-T100
Zoro #
G616278067
UPC #
840223613492
Country of Origin
China

Details

Color
Black

Description

SIZE: SAE J844 Air Brake Tubing 3/4in x 100ft Black Trailer Nylon Line Hose DOT Approved. Nominal O.D.: 3/4in, Nominal Wall: 0.092inDURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40 degrees Farenheit up to 200 degrees Farenheit thats -40 degrees celsius to over 93 degrees celsius.RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL.SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion.VARIETY: This Air Brake Tubing is 50-feet long. It comes in a variety of colors as well.DOT COMPLIANT: Meets or exceeds SAEJ844 Type A- non-reinforced. Air Brake Tubing identified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. NOTE: SAE does not recognize 1/8in, 5/32in or 3/16in O.D. tubing for use with air brake systems


  • Size: 3/4" x 100' Black Tubing
  • Nominal OD: 3/4"
  • Nominal Wall: 0.092"
  • Meets or exceeds SAEJ844 (Type A - non-reinforced & Type B - reinforced)
  • Meets or exceeds DOT requirements for use with compression fittings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.