Shop MYTEE PRODUCTS

3/4in x 6ft GRAY Eye & Eye Sling WLL 11,880/10,100/23,760 lbs -, 2PK

  • Mfr # SSL-34-6x2
  • Zoro # G316277834

product price: 
$
204.29
/pk of 2, $102.15/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSL-34-6x2
Zoro #
G316277834
UPC #
840223683761
Country of Origin
China
Color
Gray

Description

Pack Size: 2 PackStyle: Eye & EyeMaterial: Super Strong Synthetic NylonColor: GRAYProtective Sleeve provides protection against damage and wear to the slingSize: 3/4inLength: 6ftWorking Load Limit Vertical: 11,880 lbsWorking Load Limit - Choker: 10,100 lbsWorking Load Limit - Basket: 23,760 lbsMytee Products Synthetic Recovery Rim Slings features a strong, durable cordura sleeve over a special braid guard to give you the maximum performance, helping protect the sling wear and cuts. These Synthetic Rim Slings feature a high working load limit with 3 different style choices to use the sling in, giving you many different options depending on the recovery situation you are in.Inside the cordura sleeve is the braided center, strong and increases the lifespan of the sling. The cordura sleeve also helps protect the rims on the vehicles you are recovering. Although the main function of these is rims, you can use these in any recovery effort needed, along with hooks, wire ropes and shackles.


  • Style: Eye & Eye
  • Size: 3/4" , Length: 6'
  • Colors: GRAY
  • Material: Super Strong Synthetic Nylon
  • Protective Sleeve provides protection against damage and wear to the sling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.