3/4inx8ft GRAY Eye & Eye Synthetic Super Sling Vertical 11,880/ Choker 10,100/ Basket

  • Mfr # SSL-34-8

  • Zoro # G616277831


product price:  $118.29
/ea
Free Shipping & Returns

Key Features

Overall Width
3/4 in
Sling Material
Synthetic Nylon
Color
Gray
Sling Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL-34-8
Zoro #
G616277831
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3/4 in
Sling Length
8 ft

Details

Sling Material
Synthetic Nylon
Color
Gray

Description

Style: Eye & EyeMaterial: Super Strong Synthetic NylonProtective Sleeve Material: PolyesterColor: GRAYProtective Sleeve provides protection against damage and wear to the slingSize: 3/4inLength: 8ftWorking Load Limit Vertical: 11,880 lbsWorking Load Limit - Choker: 10,100 lbsWorking Load Limit - Basket: 23,760 lbsMytee Products Synthetic Recovery Rim Slings features a strong, durable cordura sleeve over a special braid guard to give you the maximum performance, helping protect the sling wear and cuts. These Synthetic Rim Slings feature a high working load limit with 3 different style choices to use the sling in, giving you many different options depending on the recovery situation you are in.Inside the cordura sleeve is the braided center, strong and increases the lifespan of the sling. The cordura sleeve also helps protect the rims on the vehicles you are recovering. Although the main function of these is rims, you can use these in any recovery effort needed, along with hooks, wire ropes and shackles.


  • Style: Eye & Eye
  • Material: Super Strong Synthetic Nylon
  • Colors: GRAY
  • Protective Sleeve provides protection against damage and wear to the sling
  • Size: 3/4" , Length: 8'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.