3.5x3x36in Black Fifth Wheel Frame Ramps w/ 3in Rise for Semi Trucks - 1 Pair
- Mfr # FWFR-336
- Zoro # G225021160
product price:Â
$
248.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWFR-336
- Zoro #
- G225021160
- UPC #
- 199145081545
- Country of Origin
- China
Description
We are introducing fifth-wheel frame ramps of another size to its inventory. It will fit various trucks and semi-trailers' fifth wheels, allowing smooth gliding. This towing accessory is directly mounted to the frame of the trucks, enabling solo operators and small teams to enjoy fifth-wheel assembly. It's constructed from metal, protected with a layer, and has a smooth, shiny finish. It has an overall length of 36in, a width of 3.5in, and a height of 3in (total 6in). The top part has a box-style fifth wheel ramp (3inx3 1/2in), whereas the bottom part features an extended mounting plate for seamless fitment. Built-to-Last: The complete ramp is constructed from steel, which is a definition of strength and structural support. The frame is fully welded to withstand the heavy loads of the trailer bed without bending or breaking. It is layered with a protective powder coating that provides a black shiny finish. Bolt-On Installation: This fifth-wheel frame ramp is for semi-trailers and trucks and is installed via drilling (bolt-on process). You have to drill holes as per the requirement and place them in the center, slightly ahead of the rear axle. For the installation process, we have already included installation hardware (a total of 8 pairs)-10 1/2in nut bolts with two washers (2 1/2in and 5/8in) for each pair. Hassle-Free Installation & Uninstallation: The installation process is simple and easy. You can seek professional assistance, but if you're planning to do it yourself, then follow these steps. Prepare all the essential installation tools, like a torque wrench, drilling machine, alignment gauges, leveling tools, safety stands, hoists, etc. Park the vehicle on a flat and level surface. Engage the parking brakes. Determine, measure, and mark the correct position for mounting. Place the fifth wheel on the truck rail. Drill holes as per the marking on the frame. Clean the area and insert the hardware. Tighten as per the requirement and check for alignment. Ensure the frame is in the proper position and the right height. Note: Use 3in high ramps if the top of the fifth wheel is 5in. In contrast, utilize 4in high ramps if the top of the fifth wheel is 6in or more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.