
36 in Heavy Duty Adjustable Bungee Cords with hook for Outdoor & Indoor, 400PK
Mfr # BUNGEE-ADJ51636x4
Zoro # G822785564
product price:Â $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
Key Features
Material
Polypropylene (PP) Yarn
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUNGEE-ADJ51636x4
Zoro #
G822785564
UPC #
840223617070
Country of Origin
China
Details
Material
Polypropylene (PP) Yarn
Color
White
Description
/100 Pcs Adjustable Length: No need to carry multiple bungee cords. These Adjustable Bungee Cords allow you to find the perfect length effortlessly, ensuring you always have the right fit for the job. Durable Construction: These cords provide an optimal blend of flexibility and strength. Perfect for effortlessly managing extended applications with dependability. The outer material comprises Polypropylene (PP) Yarn, while the inner material consists of Rubber Thread. Easy Tension Adjustment: Adjusting tension and length is a breeze with the user-friendly design. Both hooks can be easily adjusted, allowing you to customize the cord to your specific needs. Additionally, these cords can be hooked to each other or attached to other items for maximum versatility. Versatile Usage: Whether it fts for indoor, outdoor, or vehicle use, these bungee cords are perfect for attaching or securing items in various settings. From household tasks to industrial and vehicular applications, they ftve got you covered. Extended Tension Retention: Unlike regular-duty bungee cords, our Heavy Duty Adjustable Bungee Cords offer superior tension retention. This means they maintain their strength and reliability even after extended and repeated use, ensuring durability and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.