Shop MYTEE PRODUCTS
See all product information
Create Account
36 in Long Heavy Duty Coil Rack for Flatbed Trailer Steel Coils 6 Gauge Steel, 4PK
- Mfr # CR36-HDx4
- Zoro # G822785977
product price:Â
$
134.99
/pk of 4, $33.75/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR36-HDx4
- Zoro #
- G822785977
- UPC #
- 840223637337
- Country of Origin
- India
- Color
- Gray
- Material
- Steel
Description
Introducing our Heavy Duty Coil Racks, specially designed to cater to your storage needs for larger-sized dunnage. Crafted from 6-gauge steel, these racks are built to withstand the demands of heavy-duty industrial applications. The gray color adds a professional touch to your workspace, ensuring functionality and aesthetics. Efficiency and Organization: These Heavy Duty Coil Racks are engineered to provide a secure and organized solution for storing larger-sized dunnage. The design is optimized for easy loading and unloading, allowing for efficient handling of heavy coils and materials. Whether in a warehouse, manufacturing facility, or industrial setting, these racks offer a reliable storage solution to keep your workspace organized and efficient. Sturdy Construction: Crafted from 6-gauge steel with a thickness of 5mm, these coil racks are built to withstand heavy loads and demanding industrial environments. Ample Dimensions: With a length of 36 inches and a width of 3 inches, these racks provide generous space for accommodating larger dunnage, offering a practical storage solution for various materials. Powder-Coated Finish: The sleek gray powder-coated finish not only adds a professional touch but also serves as a protective layer, guarding against corrosion and wear and tear. Versatility: The Heavy Duty Coil Racks are versatile enough to accommodate a variety of larger-sized dunnages, providing a flexible storage solution for different materials and coil sizes. Space Optimization: Designed to make the most of your available space, these racks allow for vertical storage, maximizing the use of your facility fts floor space. HOW TO USE METAL COIL RACKS: These coil racks protect your flatbed bed trailer when hauling heavy-duty metal coils. Learn how to use them when loading coils. The first step is to prepare your supplies for securing a single coil on the flatbed truck. These supplies include three coil racks, 4 x 4 dunnage lumber, four chains and chain binders, a coil mat (if desired), and steel corner protectors. The second step is to place the coil mat (if wanted) onto the trailer fts floor, where the coil will sit. Now, place the coil rack on the flatbed in the same direction as the steel bed of the trailer-straight in the direction of the trailer. Place the 4 x 4 dunnage lumber on the coil rack near the triangle loop. You can also keep a rubber coil pad over it for extra protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.