
36in Fifth Wheel Lube Disc w/ Steel Retention Clip, 2PK
Mfr # 5WD-36x2
Zoro # G116285176
product price:Â $98.89
/pk 2, $49.45/ea
Free Shipping & Returns
Key Features
Color
Black
Material
High Density Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5WD-36x2
Zoro #
G116285176
UPC #
840223639393
Country of Origin
China
Details
Color
Black
Material
High Density Polyethylene
Description
Thickness: 5 mmOuter Diameter: 36inInner Diameter: 5/16inFinish: Smooth SurfaceMaterial: High-Density Polyethylene HDPERetention Clip Material: Zinc Coated SteelFriction ProtectionGrease EliminationSlip-On DesignThree Size OptionsSteel Retention Clip Included
- Thickness: 5 mm Outer Diameter: 36" Inner Diameter: 5/16"
- Finish: Smooth Surface Material: High-Density Polyethylene (HDPE)
- Friction Protection Grease Elimination
- Slip-On Design Three Size Options Retention Clip Material: Zinc Coated Steel
- Steel Retention Clip Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.