36in Fifth Wheel Lube Disc w/ Steel Retention Clip

  • Mfr # 5WD-36

  • Zoro # G016285160


product price:  $64.99
/ea

Key Features

Color
Black
Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WD-36
Zoro #
G016285160
UPC #
840223639676
Country of Origin
China

Details

Color
Black
Material
High Density Polyethylene

Description

Introducing the 36in Fifth Wheel Lube Disc with Steel Retention Clip, the ultimate solution for hassle-free towing and maintenance of your fifth wheel trailer. Engineered with precision and durability in mind, this innovative lube disc is designed to enhance your towing experience while eliminating the need for messy grease application.Material Quality: Crafted from High-Density Polyethylene HDPE, ensuring durability and resilience under demanding towing conditions.Friction Protection: The Fifth Wheel Lube Discs with Retention Clip protect against friction, eliminating grease. Slip-on for lubrication.Optimal Thickness: A 5 mm thickness strikes the perfect balance between strength and flexibility for reliable and long-lasting performance.Ample Outer Diameter: Measuring a substantial 36-inch, providing extensive coverage for safeguarding fifth wheel components from friction and heat.Precision Inner Diameter: Designed with a 5/16 inner diameter for a snug fit, ensuring easy installation and seamless integration into your towing setup.Sleek Surface Finish: Boasting a smooth surface finish to reduce friction, minimizing heat buildup during towing and enhancing overall efficiency.Usage Guidelines:-

    Install the Fifth Wheel Lube Disc by placing it on the fifth wheel surface, ensuring a secure fit within the inner diameter.The smooth surface should face the moving parts for optimal performance. Regularly inspect and replace the disc as needed for consistent functionality.
Advantages:-Improved Lubrication: Provides a continuous, even layer of lubrication, reducing friction and wear between fifth wheel components for smoother towing.Cost-Effective Maintenance: Acts as a protective barrier, minimizing the need for frequent maintenance and repairs, translating to significant cost savings over time.Upgrade your towing setup with the 36in Fifth Wheel Lube Disc with Zinc coated Steel Retention Clip and experience the difference for yourself. Whether you're a seasoned traveler or a weekend adventurer, this essential accessory promises to enhance the efficiency, durability, and overall enjoyment of your towing adventures.
  • Thickness: 5 mm Outer Diameter: 36" Inner Diameter: 5/16"
  • Finish: Smooth Surface Material: High-Density Polyethylene (HDPE)
  • Friction Protection Grease Elimination
  • Slip-On Design Three Size Options Retention Clip Material: Zinc Coated Steel
  • Steel Retention Clip Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.