
36in Pine Wood Square Fuel Tank Measuring Stick w/ Leather Strap, 4PK
Mfr # FUELS-36x4
Zoro # G116522769
product price:Â $64.49
/pk 4, $16.12/eaKey Features
Material
Pine Wood
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FUELS-36x4
Zoro #
G116522769
UPC #
840223635845
Country of Origin
China
Details
Material
Pine Wood
Color
Brown
Description
Pack Size: 4 Pack Need a tool to measure the level of liquid in your fuel tank? Then here's 36 in Pine Wood Square Fuel Tank Measuring Stick. It will provide you with accurate monitoring of fuel levels following the ruler markings stamped on it. This square stick is ideal for checking the fuel level in all types of fuel tanks, from sprint tanks to off-road racing cells. It will enable you to operate efficiently, preventing overflows or shortages. Learn more about it below: Length and Calibration: Our oil tank measuring stick is available in 36-inch length with a width of 13/16 in. These sticks are marked with ruler markings of 1 inch. It can verify the level/depth/volume of fuel tanks of smaller to medium sizes, like sprint tanks, off-road racing cells, etc. You can also check the level of 'portable fuel tanks' fall within this range used during transportation. Environment-Friendly and Lightweight: We have crafted this fuel-level indicator stick with pine wood, an environment-friendly tool. You can dispose of or recycle it, prioritizing sustainability and environmental responsibility. Additionally, it's light in weight compared to metal or fiberglass, making it easier to handle and use during transportation. Non-Conductive: Unlike metal measuring sticks, pine wood is non-conductive. It can benefit environments with a risk of electrical hazards, as some liquids have flammable properties. It can further help the environment and prevent unforeseen accidents. How They Work: Using a fuel tank stick is simpleinsert it vertically into the tank until it reaches the bottom. Now, withdraw the stick and observe the pre-set fuel markings on the stick Pinewood absorbs liquid, so the indication of levels will be easily visible. For detailed understanding check out the guideline image above. Our stick includes a leather strap of 5 in length and 5mm width on one end for easy carrying, pulling, and grip. Minimal Maintenance and Vast Applications: This oil tank measuring stick requires minimal maintenance and is easy to store in your vehicle storage compartment, utility room or garage, workshop, tool shed, etc. You can use these sticks in various industries, or wherever you need to check the accurate measurement of the liquid within the given dimension. However, these are commonly used to monitor fuel levels in storage tanks for diesel, gasoline, oil, and other liquids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.