Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in Plastic Corner Protector - Heavy-Duty, 10PK

  • Mfr # PCPVB36Yx10

  • Zoro # G416278069


product price: $179.99
/pk 10, $18.00/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
High Density Polyethylene
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPVB36Yx10
Zoro #
G416278069
UPC #
840223637382
Country of Origin
Cambodia

Dimensions

Length
36 in
Width
8 in

Details

Material
High Density Polyethylene

Description

Pack Size: 10 Pack. A 36 in Plastic Corner Protector is an essential addition during transportation. It exhibits strength and flexibility, making it perfect for cargo protection safeguarding the rigors of transportation and freight control. This will be a reliable partner for you that makes loads of transportation simple, worry-free, and safe.Dimension: The size of our plastic corner protector is as follows: 8 inches in height, 8 inches in drop, and 36 inches in width. You get good coverage and strap support, reducing the risk of damage to both the cargo and the straps. Also, you can fit 5 straps up to 4 inches in our design ensure your requirements and sizes.Ultra Strong and Crack Resistant: The material used to build these bright yellow protective guards is high-density polyethylene HDPE. Its known for its high flexibility and strength, making it resistant to cracks, and wear and tear. If bent it will return to its original shape.Cargo and Strap Protection: Prevent chafing or unwanted movement with our Plastic edge protectors. It will act as a protective layer. Moreover, the slots separate straps and distribute pressure across the surface, preventing excessive force on the cargo and the straps. Ideal Application: Protect your masonry products, such as cement bricks, concrete blocks, marble tiles, etc., cargo pallets, and other products. You can protect more products than the mentioned ones. With our edge protectors, deliver your loads in the same condition they were loaded.User-Friendly: These protectors are lightweight and user-friendly despite their high strength build and durability. It is easy to handle and you can easily place it over the loads with our V-shaped extension handle and be on the go. For storage, stack it in the corner if not in use.Withstands Environmental Rigors: The rough and tough material reduces the risk of damage and wear and tear. It can withstand various environmental conditions, including weather, UV, etc., and resist abrasion.
  • Size: 8 inches x 8 inches x 36 inches
  • Lighter Than Steel Color: Yellow
  • Stackable Fit 5 Straps Up To 4-inches
  • Material: High-Density Polyethylene (HDPE)
  • High Crack Resistant Weather and Abrasion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.