36in x 72in 2 Ply Poly Woven Dunnage Bag & Air Inflator Gun Kit for Packaging
- Mfr # DBINFLATOR-DB900x1800x10-KIT
- Zoro # G225022792
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBINFLATOR-DB900x1800x10-KIT
- Zoro #
- G225022792
- UPC #
- 199145086991
- Country of Origin
- India
Description
Kit Includes: (1 Pc) Dunnage Air Bag Inflator Gun for Small Size 7/8in Air Filling Valve - All-Metal Construction Nozzle Length: 7/8in Outer Diameter: 1/2in Inner Diameter: 3/8in Inflator Gun Size: 5 7/8in x 4 3/4in x 3/4in Maximum Operating Pressure: 87-116 PSI Compatible Air Filling Valve Size: 7/8in Nozzle Tip Design: Hexagonal Air Flow Rate: 50 L/min (0.00083 m3/s) Special Features: Fast Inflation, Portable, Easy to Operate Dunnage Bag Compatibility: Small Air Filling Valve Dunnage Air Bags Hose Compatibility: 1/4in (1 Pk) 36in x 72in Dunnage Airbag, Poly Woven, 2-Ply (10 Pack) Dunnage Airbag 36in x 72in 900mm x 1800mm Poly Woven, 2-Ply Bundle Size: 10 - Pack Water - resistant/water-proof (when used proper installation) to moisture and water ingress..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.