
36in x 72in Dunnage Airbag, Poly Woven, 2-Ply AAR Rating - Level 2, 10PK
Mfr # DB-900x1800x10
Zoro # G716521667
product price: $92.89
/pk 10, $9.29/eaKey Features
Width
36 in
Material
Polypropylene Woven
Color
White
Length
72 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DB-900x1800x10
Zoro #
G716521667
UPC #
840223621541
Country of Origin
India
Dimensions
Width
36 in
Length
72 in
Details
Material
Polypropylene Woven
Color
White
Description
Pack Size: 10 Pack Dunnage Airbag 36 in x 72 in 900mm x 1800mm Poly Woven, 2-Ply Our Dunnage Airbags help stabilize and secure your cargo whether you need to use it in void areas of a shipping container or a rail car. Dunnage Airbags help prevent the movement of your freight in a side-to-side movement as well as an upward motion. AAR Rating - Level 2 Water-resistant/water-proof when properly installed to moisture and water ingress.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.