
3/8-1/2in Ratchet Binder eXtreme 12,000 lbs WLL, 4PK
Mfr # CBRS38Xx4
Zoro # G816276788
product price:Â $214.99
/pk 4, $53.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBRS38Xx4
Zoro #
G816276788
UPC #
840223618749
Country of Origin
China
Description
Pack Size: 4 PackWorking Load Limit: 12,000lbsGold Chromate Plating on Hooks for Rust ResistanceOpen body design to allow easy removal of unwanted debris such as mud, snow or ice.Manufactured with heavy duty forged steelClearly stamped with Working Load Limit and CapacityMeets FMCSA and DOT Specifications
- Pack Size: 4-Pack
- Working Load Limit: 12,000-lbs
- Handle Length: 13.42 inches, Barret Length: 9.92 inches, Take Up: 8.0-inches
- Gold Chromate Plating on Hooks for Rust Resistance
- Open Body design to allow easy removal of unwanted debris such as mud, snow or ice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.