3/8 20ft G70 Chain 8 and Ratchet Binder Boomer 8 Transport Chains, 8PK

  • Mfr # 38CHRBx8

  • Zoro # G816278058


product price:  $759.99
/pk 8, $95.00/ea
Free Shipping & Returns

Key Features

Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38CHRBx8
Zoro #
G816278058
UPC #
840223619876
Country of Origin
China

Dimensions

Length
3/8 in

Description

Pack Contains:8 3/8in x 20ft Grade 70 transport ChainGrade 70 transportation chain with grab hooks on each end.Working Load Limit: 6,600 lbs.Capacity:26,400 lbsNote: Ratings governed by the National Association of Chain ManufacturersNACM.Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.8 3/8in - 1/2in Ratchet Chain BinderWorking Load Limit:9,200Capacity:27,600 LbsEasy to use and adjust, no snap effect, no recoilHeavy Duty Transport SecurementManufactured with heavy duty forged steelClearly stamped with Working Load Limit and CapacityMeets FMCSA and DOT SpecificationsNote:Ratings governed by the National Association of Chain ManufacturersNACM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.