
3/8 in-1/1 in Hi-Viz Green Heavy Duty Ratchet Load Chain Binder w/ Grab Hooks, 2PK
Mfr # CBRS38-SGx2
Zoro # G322786535
product price: $84.29
/pk 2, $42.15/eaKey Features
Hook Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CBRS38-SGx2
Zoro #
G322786535
UPC #
840223643260
Country of Origin
China
Details
Hook Material
Steel
Color
Green
Description
Do you want to keep proper tensioning around the loads? Want to secure your cargo from unwanted movement during hauling? Don’t worry, we’ve got you covered with Mytee Product’s latest addition - 3/8 in - 1/2 in Hi-Viz Green Ratchet Chain Binder - 9,200 lbs, DOT Compliant. We have introduced a high-visibility chain binder for safety enhancement, easy identification, and prevent accidents. The load binder is FMCSA and DOT compliant with a working load limit of 9,200 lbs and a breaking strength of 33,000 lbs. The green powder coating will further ensure long-lasting performance, preventing rust and corrosion. Lastly, it will allow you to secure cargo as per the desired tension, making it a perfect choice for the next long hauling. Scroll down for a better understanding. Durable Construction: Our ratchet chain binders are curated from robust steel material, which is designed to withstand great load limits, tension, and repeated use. The entire load binder is coated with green powder to increase its durability and performance. The coating will protect the binder from rust, corrosion, changing weather conditions, harsh environments, scratches, etc. OSHA Safety Green Load Binder: This flatbed chain binder has a safety green coating for clear visibility. Whether a person working on a flatbed trailer or a vehicle behind the trailer, this safety green color will provide the utmost visibility. Thus, preventing accidents, promoting safety awareness, and more. This easy-to-locate binder is FMCSA and DOT-compliant, adhering to safety guidelines. Load Capacity: The durable binders are designed to withstand a load of 9,200 lbs with a breaking strength of 33,000 lbs. It will enable you to secure substantial loads/cargoes without difficulty. The optimal handle length of this binder is 14 in whereas the barrel length is 10 in and the take up is 8 in. It has a bearing-to-bearing length ranging from 23 in to 30 in (hook to hook). Compatible Chains: Our load binder includes grab hooks on both ends with a respective size of G70 3/8 in and 1/2 in. These are compatible with chains of this size only. The hooks are screwed, securely grasping the anchor point. You have to twist and extend them when using them. Additionally, the hooks will securely connect to chains, securing the cargo/loads during transportation. Ratchet Mechanism: The load binder has a ratchet mechanism for tightening and tensioning the chains while securing the load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.