3/8 in-1/2 inFolding Handle Ratchet Chain Binder w/1/2 inGrab & Slip Hook 12000lbs, 2PK
- Mfr # CBRS-FH38-12SHx2
- Zoro # G822785755
product price:Â
$
159.99
/pk of 2, $80.00/ea
Free Shipping & Returns
Key Features
Hook Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-FH38-12SHx2
- Zoro #
- G822785755
- UPC #
- 199145025563
- Country of Origin
- China
- Hook Material
- Steel
- Color
- Green
Description
Secure your heavy loads during transportation with this Folding Handle Ratchet Chain Binder w/ 3/8 in-1/2 in Grab & 1/2 in Slip Hook - Safety Green Chain Binder from us. It is designed for heavy-duty applications and is essential for ensuring the stability of your load. It is helpful in protecting road users and vehicles from the risks associated with shifting or unsecured cargo. This ratchet binder is ideal for flatbed trucks, trailers, and industrial equipment as it is built to withstand demanding conditions. Learn more about this ratchet binder below: Size: The folding handle ratchet binder’s barrel length is 10 inches, with a smooth-threaded TR 22-4 screw mechanism for precise tightening. The ratchet chain binder has a 3/8 in-1/2-inch grab hook on one side for secure chain attachment and a 1/2-inch slip hook on the other for easy positioning. Its length adjustment range spans from 25 in (closed) to 31-1/2 in (open) hook to hook, providing ample flexibility to secure various load sizes. Compatibility & Capacity: This ratchet binder is compatible with G70, G80 3/8-inch, and 1/2-inch chains, making it suitable for a wide range of heavy-duty tasks. This ratchet chain binder has a working load limit of 12,000 lbs, and its breaking strength is 36,000 lbs. Construction: The ratchet load binder is constructed from high-strength steel, ensuring durability and tolerance to wear and harsh weather conditions. The hooks of the chain binder can withstand corrosion and last longer with a zinc-plated surface finish. The safety green color enhances the visibility of this chain binder. Folding Handle: The handle of this ratchet binder folds for compact storage and ease of use, reducing the risk of accidents when not in use. It is designed for easy storage and enhanced safety. The folding handle also does not catch on moving objects or accidentally release tension. It is available in size 9-1/2 in length when folded and 12-3/4 in straight length without folding. Application: This ratchet binder is ideal for securing loads on flatbed trucks, trailers, and heavy machinery. It is commonly used in industries like construction, agriculture, and transportation to secure and ensure proper tensioning of load, avoiding risk of loosening or falling during transportation. It is useful for securing machinery and vehicles, pipes, lumber, or other construction materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.