
Shop MYTEE PRODUCTS
See all product information
3/8 in-1/2 inFolding Handle Ratchet Chain Binder w/ 1/2 in Grab & 5/8 in Slip Hook, 4PK
Mfr # CBRS-FH38-58SHx4
Zoro # G222785850
product price:Â $306.41
/pk 4, $76.60/ea
Free Shipping & Returns
Key Features
Hook Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CBRS-FH38-58SHx4
Zoro #
G222785850
UPC #
199145025594
Country of Origin
China
Details
Hook Material
Steel
Color
Green
Description
Transport heavy cargo with confidence using this Folding Handle Ratchet Chain Binder w/ 3/8 in - 1/2 in Grab & 5/8 in Slip Hook - Safety Green Chain Binder from us for versatile load securement. This heavy-duty binder is designed to keep chains tightly in place, avoiding shifting and ensuring road safety. Find more about this ratchet chain binder below: Size: This folding handle ratchet binder has a barrel length of 10 in with a TR 22-4 screw diameter, allowing precise load tensioning. It is equipped with a 3/8 in - 1/2 in grab hook on one end for secure chain attachment and a 5/8 in slip hook on the other for easy positioning. The length can be adjusted from 26 in (closed) to 32-3/8 in (open) hook to hook, providing flexibility for securing different load sizes. Compatibility & Capacity: This ratchet binder is compatible with G70, G80 3/8 in and 1/2 in chains, making it ideal for various heavy-duty tie-down applications. With a working load limit of 12,000 lbs and a breaking strength of 36,000 lbs, it provides reliable strength for securing machinery, construction materials, and cargo. Construction: This chain binder is constructed from high-strength steel and is built for durability and long-term performance. Its zinc-plated finish of the hook provides corrosion protection, extending its lifespan in harsh environments. The safety green color enhances visibility, ensuring easy identification and added safety during operations. Folding Handle: The binder fts folding handle allows for compact storage and reduces the risk of accidents when not in use. It measures 9-1/2 in in length when folded and 12 -3/4 in when straight, providing a comfortable grip for easy operation. Application: This ratchet binder is ideal for securing loads on flatbed trucks, trailers, and heavy machinery. It is commonly used in industries like construction, agriculture, and transportation to secure and ensure proper tensioning of load, avoiding risk of loosening or falling during transportation. It is useful for secure machinery and vehicles, pipes, lumber, or other construction materials. Tighten chains and hold them firmly in place with this binder as it minimizes movement and potential hazards during transit. Installation: This ratchet binder is easy to install with the following steps: Attach the grab hook to a chain link on one side and the slip hook to the rub rail of the deck, following the wide opening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.