3/8 in 20 ft G70 Chain (2) and Easy Binder Ratcheting Chain Load Binder (2) Transport Chains, 2PK

  • Mfr # 38CHEZx2

  • Zoro # G222786093


product price:  $508.99
/pk 2, $254.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38CHEZx2
Zoro #
G222786093
UPC #
840223615830
Country of Origin
China

Description

Pack Contains: (2 Pcs) 3/8 in x 20 ft G70 Chain Grade: G70 Length: 20 Feet Chain Size: 3/8 Inches Color: Gold Chromate Working Load Limit: 6,600 lbs Breaking Strength: 26,400 lbs End Fittings: Grab Hooks on both ends Note: Ratings are governed by the National Association of Chain Manufacturers (NACM). (2 Pcs) Easy Binder Ratcheting Chain Load Binder. Take Up: 12 Inches Color: Gold Chromate Working Load Limit: 6600 lbs Size: 3/8 in Grade 70 or 1/2 in Grade 43 Safer, Quicker, and easier to use Makes loading and unloading faster Swiveling grab hooks for ease of use Free wheel function for quick take-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.