3/8 in Grade 100 Cradle Clevis Grab Hook for Lifting 8,800 LBS WLL, 2PK

  • Mfr # GH38-G100x2

  • Zoro # G022785616


product price:  $67.99
/pk 2, $34.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH38-G100x2
Zoro #
G022785616
UPC #
840223636347
Country of Origin
China

Description

Get a secure way to attach chains or other lifting equipment with Mytee Products’ 3/8 in G100 Cradle Clevis Grab Hook - 8,800 lbs WLL. It’s designed to fulfill the lifting needs, chain tightening, or tie down in construction sites, manufacturing facilities, shipping and transportation, warehouses and distribution centers, automotive, etc. It will keep your loads and cargo in place, preventing shifting during transport. Learn more about the product below:- Dimension Explained: This is a 3/8 in clevis cradle grab hook that offers seamless attachment with chains, cables, and other lifting equipment. It has an overall length of 5. You can use it for overhead lifting or handling heavy-duty equipment during transportation. We have designed this hook to withstand a working load limit of up to 8,800 lbs and a breaking strength of 35,200 lbs. Our hooks are proof load tested at 2.5 times the WLL and fatigue rated to 20,000 cycles at 1.5 times the WLL. Durable Material: Our 3/8 in clevis grab hook with cradle is engineered from highly durable 1-5/8 in thick alloy steel. It will ensure reliability and safety during overhead lifting operations. All the hooks are coated and painted blue to keep it environment-friendly. It further reduces the risk of rusting and corrosion. You will be uninterrupted despite changing weather conditions. Cradle Grab Hook: It’s a specially designed hook, which includes an oversized engineered angled shoulder for secure link engagement and smoother chain release. It prevents chain failure, eliminates direct contact, and evenly distributes the load stress on the hook. It enables operators to efficiently use it for lifting without affecting the working load limit. Compatibility List: Our G100 clevis grab hook allows for 100% engagement of the chain sling capacity. The narrow-opening grab hooks have thin throat openings that seamlessly fit into small lifting points, like wire rope and chains (but with the same grade chains). You’ll find a clevis pin to secure the chains, preventing them from loosening or slipping. Resists Wear & Tear: These hooks offer resistance against wear and resistance following the heavy-duty metal and coating that prevents abrasion. Thus, it provides a long service life despite continuous use. You can use it in vast industries like construction, manufacturing, shipping, and transportation. Moreover, it can withstand temperatures ranging from 380-440°C. Precautions: Do not exceed the mentioned working load limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.