
3/8ft' Self Locking Swivel Hook Grade 80, WLL 7100 LBS 3.2 Tons
Mfr # SLH38-7100
Zoro # G516277818
product price: $59.19
/eaKey Features
Length
3/8 in, G80
Color
Yellow
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLH38-7100
Zoro #
G516277818
UPC #
840223610651
Country of Origin
China
Dimensions
Length
3/8 in, G80
Details
Color
Yellow
Material
Steel
Description
Size: 3/8in Self Locking Swivel HookWorking Load Limit: 7100 lbsBreaking Strength: 28,400 lbsMaterial: Grade 80 Steel.Drop Forged.Finish: Painted YellowMeets strength and performance requirements of ASME B30.26
- Secure Load - Safely lift & secure loads up to 7100 lbs using the swivel hook made of Grade 80-steel.
- Easy Assembly - The large swivel eye design of the hoisting hook facilitates quick & easy assembly with wire or fiber rope slings.
- Versatile Usage - Compatible with 3/8" chain size, allowing flexibility in various lifting applications.
- Durable & Strong - Constructed from drop forged steel with a painted finish, ensuring durability & a high breaking strength of 28,400-lbs.
- Safety Precautions - Follow proper procedures while using the self-locking lift hook to avoid injuries, avoiding overloading beyond the assigned working load limit (WLL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.