Shop MYTEE PRODUCTS
Create Account
3/8in-1/2in Green Folding Handle Ratchet Load Binder & 3/8in x 12ft Binder Chain
- Mfr # CBRS-FH38x1-CH3812x1-KIT
- Zoro # G625022132
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-FH38x1-CH3812x1-KIT
- Zoro #
- G625022132
- UPC #
- 199145013638
- Country of Origin
- China
Description
Kit Includes:- (1 Pcs) 3/8in - 1/2in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle - 12,000 lbs Compatible Chain Size: 3/8in - 1/2in Compatible Chain Grade: G70 or G80 Material: Steel Finish: Powder-Coated Color: Green OSHA Safety Green Take Up: 6in Folded Handle Length: 9 1/2in Overall Handle Length: 13 7/8in Working Load Limit: 12,000 lbs Breaking Strength: 48,000 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (1 Pcs) 3/8in X 12ft G70 Chain with grab hooks, WLL 6,600 lbs Grade: G70 End Fitting: Grab hook on each end. Chain Thickness: 3/8in Chain Length: 12ft Hook Size: 3/8in Working Load Limit: 6,600 lbs. Breaking Strength: 26,400 lbs. Weight: 18 lbs. Finish: Gold Chromate These chains are not recommended for overhead lifting. Ratings Governed By: NACM (National Association of Chain Manufacturers)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.