Shop MYTEE PRODUCTS
See all product information
Create Account
5/16in - 3/8in Chain Binder Lever Style
- Mfr # CBLS516
- Zoro # G425022868
product price:Â
$
46.99
/ea
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBLS516
- Zoro #
- G425022868
- UPC #
- -
- Country of Origin
- China
- Color
- Red
Description
This 5/16ft - 3/8ft Snap Binder from us is designed to deliver exceptional outcomes in tightening chains with its simple lever mechanism, making it easier to use for truckers. Weighing 8 - 9 lbs typically and a Working Load Limit of 5,400 lbs, this lever-style binder meets the regulations of DOT Compliant and FMCSA. It can be used with a 5/16-inch grade 70 transport chain. Check out why this is perfect for your flatbed: Durability: Made from heavy-duty forged steel, these snap fasteners are known to prove best in harsh conditions and their ratcheting mechanism for internal applications makes more weight ensures easier and more efficient chain tightening during transport Prevents falling objects. Ease of use: Designed to reduce time and effort over long distances. Easy to operate, its lever handle mechanism makes the tightening and releasing process DIY and free of breakage or slippage. High Strength: With a workload limit of 5,400 pounds, these chain ties are reliable tools with receiving lines that can handle high forces without the risk of it will break Safety Features: Our chain ties meet FMCSA and DOT Compliant, making this reliable for truckers handling everything from freight to heavy loads. Value for Money: At us, we are committed to supporting the trucking community by providing high-quality products at the best prices. Our chain fasteners are professionally engineered to make every job safe and easy for our customers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.