3/8in 20ft G70 Chain 4 and Easy Binder Ratcheting Chain Load Binder 4 Transport Chains, 4PK

  • Mfr # 38CHEZx4

  • Zoro # G316278060


product price:  $824.09
/pk 4, $206.02/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38CHEZx4
Zoro #
G316278060
UPC #
840223615854
Country of Origin
China

Details

Color
Gold Chromate

Description

Pack Contains:4 Pcs 3/8in x 20ft G70 ChainGrade: G70 Length: 20 FeetChain Size: 3/8 InchesColor: Gold ChromateWorking Load Limit: 6,600 lbsBreaking Strength: 26,400 lbsEnd Fittings: Grab Hooks on both endsNote: Ratings are governed by the National Association of Chain Manufacturers NACM.4 Pcs Easy Binder Ratcheting Chain Load Binder.Take Up: 12 InchesColor: Gold ChromateWorking Load Limit: 6600 lbsSize: 3/8in Grade 70 or 1/2in Grade 43Safer, Quicker, and easier to useMakes loading and unloading fasterSwiveling grab hooks for ease of useFree wheel function for quick take-up


  • Pack Contains:- (4 Pcs) 3/8" x 20' G70 Chain
  • Grade: G70, Length: 20 Feet, Chain Size: 3/8 Inches
  • Color: Gold Chromate
  • (4 Pcs) Easy Binder Ratcheting Chain Load Binder
  • Take Up: 12 Inches, Safer, Quicker, and easier to use, Size: 3/8" Grade 70 or 5/16" Grade 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.