3/8in Anchor Shackle Forged Carbon Steel w/Alloy Screw Pin Load Limit # 1.0 Ton 2,000 lbs.
- Mfr # SHACKLE-ANCHOR-SP-38
- Zoro # G225022594
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Overall Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-SP-38
- Zoro #
- G225022594
- UPC #
- 840223626393
- Country of Origin
- China
Dimensions
- Overall Length
- 3/8 in
Description
Shackle Type: Anchor Shackle Material: Forged Carbon Steel Bolt or Pin Type: Alloy Screw Pin Size: 3/8in Working Load Limit: 1.0 Ton (2,000 Lbs.) Breaking strength: 6 Tons (13,000 lbs) Double Rust Protection with an Electro Plated Galvanized Metal coating first and then the shackle is Finished with a Powder coating. This will ensure if the Powder Coating chips off, the shackle will not rust. In the Electro plated Galvanized Metal there is a layer of Zinc Oxide. This helps to protect the shackle from the elements and the corrosion that could happen, ensuring the shackle will not rust. Superior Design for the strength needed for all your rigging and Towing needs. Works Perfect with Slings, Tow Straps, Snatch Blocks and other needs you may have.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.