
3/8in G100 Clevis Foundry Hook WLL 8800 LBS for Towing Lifting & Rigging, 10PK
Mfr # FH38-G100x10
Zoro # G616493576
product price:Â $451.65
/pk 10, $45.17/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FH38-G100x10
Zoro #
G616493576
UPC #
840223639355
Country of Origin
India
Details
Material
Alloy Steel
Color
Blue
Description
Pack Size: 10 Pack Clevis foundry hooks are a versatile and durable tool that you can use in foundries and industrial settings. It will provide a secure, reliable, and quick connection to chain slings, and other lifting devices. Its best to utilize it for lifting or handling heavy loads while preventing accidental release. Learn more about the G100 3/8 in clevis foundry hook for a strong and stable connection. Load Handling: The clevis foundry hook of 3/8 inch has a working load limit of 8,800 lbs and breaking strength of 35,200 lbs, accommodating a lifting requirement of less or equal to the mentioned WLL. Our hook will enable you to ensure safety and accidents during rigging, lifting, or material handling applications. Moreover, it offers resistance to wear and tear. Durable Design: The G100 hook is made from high-strength alloy steel that offers a wide throat opening to accommodate a variety of attachments. It is painted sky blue, which ensures prevention against environmental elements and others. You can attach these hooks on excavators, and big machines for load securement during transit of heavy machinery. It offers 25% more load capacity than G80 hooks. Secure Attachment: Our 3/8 inch clevis hook offers strong attachment to different chain slings. You will find a hole for the clevis pin or bolt at the top, which will enable easy attachment to various lifting components, including chains, wire ropes, etc. Youll find a clevis pin of alloy steel with a foundry hook for secure attachment. It will further ensure secure attachment, preventing any casualties. Wide Application: This clevis hook ensures proper safety precautions during the hauling of the goods. You can utilize this clevis foundry hook in various industries, like construction, manufacturing, transportation, shipping, and utilities. It offers great compatibility with a wide range of lifting equipment, like cranes, gantry cranes, forklifts, etc. Note: Inspect before usage. Never exceed the working load limit. Avoid shock loads. Regularly inspect for signs of wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.