3/8in G100 Clevis Foundry Hook WLL 8800 LBS for Towing Lifting & Rigging, 4PK

  • Mfr # FH38-G100x4

  • Zoro # G516493546


product price:  $191.57
/pk 4, $47.89/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Color
Sky Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FH38-G100x4
Zoro #
G516493546
UPC #
840223639348
Country of Origin
India

Details

Material
Alloy Steel
Color
Sky Blue

Description

Pack Size: 4 Pack Clevis foundry hooks are a versatile and durable tool that you can use in foundries and industrial settings. It will provide a secure, reliable, and quick connection to chain slings, and other lifting devices. Its best to utilize it for lifting or handling heavy loads while preventing accidental release. Learn more about the G100 3/8 in clevis foundry hook for a strong and stable connection. Load Handling: The clevis foundry hook of 3/8 inch has a working load limit of 8,800 lbs and breaking strength of 35,200 lbs, accommodating a lifting requirement of less or equal to the mentioned WLL. Our hook will enable you to ensure safety and accidents during rigging, lifting, or material handling applications. Moreover, it offers resistance to wear and tear. Durable Design: The G100 hook is made from high-strength alloy steel that offers a wide throat opening to accommodate a variety of attachments. It is painted sky blue, which ensures prevention against environmental elements and others. You can attach these hooks on excavators, and big machines for load securement during transit of heavy machinery. It offers 25% more load capacity than G80 hooks. Secure Attachment: Our 3/8 inch clevis hook offers strong attachment to different chain slings. You will find a hole for the clevis pin or bolt at the top, which will enable easy attachment to various lifting components, including chains, wire ropes, etc. Youll find a clevis pin of alloy steel with a foundry hook for secure attachment. It will further ensure secure attachment, preventing any casualties. Wide Application: This clevis hook ensures proper safety precautions during the hauling of the goods. You can utilize this clevis foundry hook in various industries, like construction, manufacturing, transportation, shipping, and utilities. It offers great compatibility with a wide range of lifting equipment, like cranes, gantry cranes, forklifts, etc. Note: Inspect before usage. Never exceed the working load limit. Avoid shock loads. Regularly inspect for signs of wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.