Shop MYTEE PRODUCTS
See all product information
Create Account
3/8in Grab Hook w/ 18in Chain Anchor 4in Delta Ring Tow Wrecker Hauling Tiedown, 4PK
- Mfr # CHA18-4x4
- Zoro # G516493522
product price:Â
$
73.15
/pk of 4, $18.29/ea
Key Features
Color
Gold Chromate
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA18-4x4
- Zoro #
- G516493522
- UPC #
- 840223604490
- Country of Origin
- China
- Color
- Gold Chromate
- Material
- Steel
Description
Pack Size: 4 Pack Size: 3/8 in Grab Hooks w/ Chain Anchor 4 in Delta Ring Length: 18 in For full assembly Capacity: 18,000 Lbs Working Load Limit: 6600 lbs Breaking Strength on 3/8 in Chain: 19,800 lbs Capacity on Delta Ring: 20,000 lbs G70 Chain. Inside length of Delta Ring is 4 inches. Chain thickness is 3/8 in Inches. Total length of assembly is 18 in, not including hook. 4 in Flat hook will fit onto Delta Ring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.