3/8in Grade 70 Bolt-On Floor Chain Tie Down Anchor for Flatbed Trailers, 4PK

  • Mfr # FTD38-Bx4

  • Zoro # G616494184


product price: $117.99
/pk 4, $29.50/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTD38-Bx4
Zoro #
G616494184
UPC #
840223641228
Country of Origin
India

Details

Material
Stainless Steel
Color
Silver

Description

Pack Size: 4 Pack Get floor chain tie downs to secure your cargo, equipment, or other objects. You can bolt this space-saving tie-down to the floor of a vehicle steel-framed flatbed trailer beds with wooden deck, or other surfaces. It will prevent various tie down problems while giving you the flexibility to connect chains, straps, ropes, and chain binders. Now, you can secure your cargo and prevent accidents or failures during transit. Learn more about our 3/8in floor chain tie down for trailers - Bolt-on. High Strength and Durability: Weve engineered our silver trailer floor tie down from a high-quality stainless steel material of G70 that provides robust support in securing heavy loads. It has a working load limit of 6,000 lbs and a breaking strength of 18,000 lbs and is ideal for securing heavy equipment, machinery, or vehiclesdesigned to withstand significant forces. Secure Attachment: Bolt our 3/8 in floor chain tie down with a chain length of 8 in. You can attach these on the trailers floor or other surfaces, ensuring a secure anchor point. It will prevent shifting, sliding, or tipping during transit or in storage, keeping the cargo in a stable and secure position. It further creates a study of recessed attachment points on the flatbed or trailer bed. Withstands Rugged Condition: Ensure long-lasting performance with our bolt-on floor chain tie down. It can withstand rugged conditions, ensuring reliability in varied environments. Its further coated with a white zinc coating that prevents corrosion. Our pull-up chain drops below the floor self-storing when not in use and does not impede the loading area. Easy to Use: The tie-downs for trailer floors are easy to install and use. It offers quick and secure fastening to the load. You can further connect chains, straps, ropes, chain binders, or other securing devices. Its a self-storing tie down, which means it will be under the deck, keeping the surface flush clean during loading and unloading cargo. Versatile in Nature: You can use our floor tie downs for trailers and flatbeds, securing a wide range of loads and cargo types. The adjustable nature of our equipment allows you to accommodate loads of different sizes, shapes, and weights, making it suitable for various applications. Note: Bolt these floor chain tie downs in four points to a steel cross member under the deck of the trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.