3/8in Grade 80 Clevis Cradle Grab Hooks w/ Pins, 7100 lbs WLL, 20PK

  • Mfr # GH38-G80x20

  • Zoro # G016502380


product price:  $191.99
/pk 20, $9.60/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH38-G80x20
Zoro #
G016502380
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Yellow
Material
Alloy Steel

Description

Pack Size: 20 Pack Grade 80 Clevis Cradle Grab Hooks w/ Pins Size: 3/8 in Color: YELLOW Working Load Limit: 7100 lbs For Use with Chain Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.