3/8in Grade 80 Clevis Cradle Grab Hooks w/ Pins, 7100 lbs WLL, 4PK

  • Mfr # GH38-G80x4

  • Zoro # G216521600


product price:  $45.99
/pk 4, $11.50/ea

Key Features

Color
Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH38-G80x4
Zoro #
G216521600
UPC #
840223619289
Country of Origin
Korea, Republic of

Details

Color
Yellow
Material
Polyester

Description

Pack Size: 4 Pack Grade 80 Clevis Cradle Grab Hooks w/ Pins Size: 3/8 in Color: YELLOW Working Load Limit: 7100 lbs For Use with Chain Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.