3/8in Logging Chain Choker Hook G80 3.15 Tons 6900 Lbs WLL, 4PK

  • Mfr # LCH38x4

  • Zoro # G716494183


product price: $57.16
/pk 4, $14.29/ea

Key Features

Color
Red
Material
Grade 80 Alloy
Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCH38x4
Zoro #
G716494183
UPC #
840223611078
Country of Origin
China

Dimensions

Length
3/8 in

Details

Color
Red
Material
Grade 80 Alloy

Description

Pack Size: 4 Pack Size: 3/8 in Hook Capacity: 3. 15 Tons Working Load Limit: 6900 lbs Rolled Cotter Pin: 1. 2 Inch and 0. 5 Thick Heat treated Drop Forged Alloy Steel 1/2 in x 2 in Grade 8 hex head bolt Made from Grade 80 alloy steel Specially designed to keep chain from accidently existing the hook. Large bowl allows chain to move freely inside the hook once inserted Attaches with a load pin secured by rolled cotter pin NOT FOR OVERHEAD LIFTING Perhaps you already have the chain or you need replacement parts. You can separately buy the specialized hook to attach to the chain. The specialized choker hook allows the chain to be secured and makes sure it doesnt fall out by accident.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.