
3/8in Self Locking Swivel Hook Grade 80, WLL 7100 LBS, 2PK
Mfr # SLH38-7100x2
Zoro # G816521567
product price: $118.59
/pk 2, $59.30/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLH38-7100x2
Zoro #
G816521567
UPC #
-
Country of Origin
China
Dimensions
Length
3/8 in
Details
Color
Yellow
Material
Steel
Description
Pack Size: 2 Pack Size: 3/8 in Self Locking Swivel Hook Working Load Limit: 7100 lbs Breaking Strength: 28,400 lbs Material: Grade 80 Steel. Drop Forged. Finish: Painted Yellow Meets strength and performance requirements of ASME B30. 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.