3/8in Skid Steer Quick Attach Mount Plate w/ 2in Removable Hitch Receiver
- Mfr # MPSSRP-38-TL
- Zoro # G216508076
product price:Â
$
283.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPSSRP-38-TL
- Zoro #
- G216508076
- UPC #
- 840223635357
- Country of Origin
- China
Description
Materials and Build: Constructed from Heavy Duty Grade 50 Structural Steel, this plate boasts exceptional strength and durability, ready to tackle the toughest tasks. With a plate thickness of 3/8in, it can withstand significant pressure and wear, ensuring long-lasting performance even in demanding conditions.Impressive Weight Capacity: Featuring a remarkable weight capacity of 4,800 lbs, this weld-on plate can handle a wide range of applications, making it an ideal choice for heavy machinery and equipment. Whether you're hauling heavy loads or need a secure attachment point, this plate has you covered.Optimal Dimensions: The outer length of 45-7/8in and the inner length of 45-1/8in provide the perfect balance between stability and versatility, allowing for a secure connection to your equipment while maintaining a compact design. The width of 16-1/5in ensures a snug fit and maximum support, enhancing your operational efficiency.Removable Hitch Receiver: With a 2in trailer receiver that boasts a substantial 1/2in thickness, this plate offers the added benefit of versatility. Use it for towing, attaching trailers, or securing loads with ease. The removable hitch receiver design allows for quick and hassle-free swapping of attachments as the situation demands.Extensive Compatibility: This Universal Skid Steer Adapter Plate fits various loaders, tractors, Bobcats, and other vehicles with up to 44in interior width. The ideal tool to facilitate cumbersome farm and factory work, such as carrying loads, removing snow, etc.Sleek and Durable Finish: The black color not only gives this plate a sleek appearance but also protects against corrosion, ensuring that it stands the test of time. This product's longevity is further assured by its resilient construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.