Shop MYTEE PRODUCTS
Create Account
2PK 5 1/2inx22in Tractor Bucket Grab Hooks 2in Hitch Receiver for Deere 1025R 2320, 2PK
- Mfr # TBP-DGH-ORx2
- Zoro # G025021674
product price:Â
$
92.99
/pk of 2, $46.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBP-DGH-ORx2
- Zoro #
- G025021674
- UPC #
- 199145048395
- Country of Origin
- China
Description
Pack Size: 2 Pack Enhance your towing, lifting, and securing heavy loads experience on a tractor with Our Products' bolt-on steel plate with D-rings, grab hooks, and a 2in receiver. It's a multi-purpose bucket attachment that reduces the need for additional equipment in fields like agriculture, construction, and landscaping. You can also utilize this tool for material handling, pulling, and dragging objects like logs, rocks, etc. It will withstand industrial tension and stress in the most challenging situations. The entire steel plate is powder-coated, making it for outdoor settings, preventing it from changing weather, corrosion, rust, etc. Key Parts of Steel Plate: The loader bucket attachment includes welded d-rings, grab hooks, and a 2in receiver. It will provide versatile attachments in various other industries, including agricultural, industrial, and landscaping. You can connect chains or other securing mechanisms for stabilizing loads in industrial and agricultural fields. The center 2in receiver slot will ensure compatibility with most standard hitch accessories, allowing tractor buckets to be used for towing trailers. The hitch receiver comes with a rubber silencer pad to prevent constant abrasion and withstand sudden impacts. It also includes a hitch pin to secure the receiver. Hassle-Free Installation: The steel plate has pre-defined holes to save you time. 70-Degree Bent for Seamless Fit: The John Deere steel plate has a 70-degree bent angle on the front for seamless fit. It will ensure firm plate fitment, reducing the risk of slipping or shifting during operation. Working Load Limit: The tractor bucket hooks with other attachment points are designed to withstand a load capacity of up to 4,700 lbs. The 22-inch wide and 5 1/2 inch long place can easily handle heavy loads during towing, lifting, and securing. Compatibility List: This plate will seamlessly fit on John Deere 1025R, 2320, 2520, 2720, 2025R, 2032R, 2038R, 3032E, 4010, 4100, 4110, 4115 tractors. Note: Install these under professional supervision and competent individuals, as the use of equipment involves the potential risk of injuries. We (including insurers, employees, officers, directors, associates, and agents) take no responsibility for any damages, demands, claims rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated. BUYER ASSUMES ALL LIABILITY IN THE USE OF THE EQUIPMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.